Zoro Homepage

Battery Kit, 4 Ah, Li-Ion

  • Mfr # DCB2104C

  • Zoro # G316246038


original price: $219.00
18% off
new price: $179.00
/ea
Free Shipping & Returns

Key Features

For Use With
DEWALT(R) 20V Cordless Tools
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Charger Included
Yes
Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB2104C
Zoro #
G316246038
UPC #
0885911963411
Country of Origin
Mexico

Details

For Use With
DEWALT(R) 20V Cordless Tools
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Charger Included
Yes
Item
Cordless Tool Battery
Voltage
20V
Battery Capacity
4 Ah
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Battery Chemistry
Li-ion
Number of Batteries Included
1

Description

Battery Kit, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Charger Input Voltage 120V AC, Battery Series 20V MAX* XR(R), Cordless Tool Battery Platform 20V MAX

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.