Zoro Homepage

Battery Kit, 5 Ah, Li-Ion

  • Mfr # DCB205-2C

  • Zoro # G611934814


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
Yes
Features
3-LED Fuel Gauge Allows Immediate Feedback on State of Charge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB205-2C
Zoro #
G611934814
UPC #
885911955935
Country of Origin
Viet Nam

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
Yes
Features
3-LED Fuel Gauge Allows Immediate Feedback on State of Charge
Cordless Tool Battery Platform
20V MAX
For Use With
20V MAX Tools
Battery Series
20V MAX XR(R)
Battery Chemistry
Li-ion
Weight
1.4 lb
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Includes
(2) Battery, Charger
Shop By
Hot Buys
Charger Input Voltage
120V AC

Description

Battery Kit, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 120V AC, Battery Series 20V MAX*, Cordless Tool Battery Platform 20V MAX, Weight 1.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.