Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, 5 Ah, Li-Ion, PK2

  • Mfr # DCBP520-2

  • Zoro # G607877675


product price: $359.00
/pk 2, $179.50/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V MAX Tools and Chargers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBP520-2
Zoro #
G607877675
UPC #
885911836036
Country of Origin
China

Dimensions

Overall Width
3 1/4 in
Overall Length
5 1/4 in
Overall Height
2 1/4 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V MAX Tools and Chargers
Battery Series
POWERSTACK(TM)
Battery Chemistry
Li-ion
Includes
(2) Batteries
Cordless Tool Battery Platform
20V MAX
Features
3 LED Fuel Gauge State Of Charge Indicator, At-A-Glance-Charge-Status, Long-Lasting, Rubber Over-Molded Base
Cordless Tool Kit Contents
(2) Batteries
Weight
1.5 lb

Description

The DEWALT DCBP520-2 is a set of two 20V MAX XR POWERSTACKTM lithium-ion batteries, each with a capacity of 5 Ah. Designed for use with DEWALT 20V MAX tools and chargers, these batteries utilize pouch cell technology; see manufacturer specifications for performance details.


Key Features of the DEWALT DCBP520-2 Battery:

  • Battery Capacity: Each battery has a rated capacity of 5 amp-hours (Ah).

  • Chemistry: Lithium-ion chemistry, rechargeable design.

  • Pouch Cell Technology: Pouch cell technology; refer to manufacturer data for specific performance characteristics.

  • Compact Design: Intended for use in limited space applications.

  • Durable Base: Rubber over-molded base designed for durability during typical handling conditions.

  • State-of-Charge Indicator: Integrated three-LED fuel gauge allows quick visibility of remaining battery life at a glance.

  • Cordless Tool Compatibility: Suitable for all DEWALT 20V MAX tools and chargers within the same platform; charger not included in this package.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.