
Battery-Powered Lawn Mower Kit
Mfr # DCMWSP700Y2
Zoro # G615827921
original price: $1,031.99
12% off
new price: $899.00
/ea
Free Shipping & Returns
Key Features
Deck Material
Steel
Battery Platform
FLEXVOLT(R)
Number of Batteries to Operate
2
Run Time
85 min
Drivetrain
Rear-Wheel Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCMWSP700Y2
Zoro #
G615827921
UPC #
0885911994859
Country of Origin
China
Dimensions
Cutting Width
21 in
Recommended Yard Size - Maximum
1/2 acre
Cutting Height Adjustment
Single-Point
Details
Deck Material
Steel
Battery Platform
FLEXVOLT(R)
Number of Batteries to Operate
2
Run Time
85 min
Drivetrain
Rear-Wheel Drive
Number of Batteries Included
2
Power Source
Cordless
Product Type
Cordless Lawn Mower
Motor Type
Brushless
Includes
(2) Flexvolt Batteries
Discharge Location
Bag, Mulch, Rear
Item
Battery-Powered Lawn Mower Kit
Voltage
60 V
Drive Type
Self-Propelled
Battery Capacity
12 Ah
Speed Settings
Variable
Number of Chargers Included
1
Description
Battery-Powered Lawn Mower Kit, Drive Type Self-Propelled, Battery Platform FLEXVOLT(R), Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Rear, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 85 min, Recommended Yard Size - Maximum 1/2 acre, Recommended Yard Size - Minimum Not Applicable, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.