Battery-Powered Snow Shovel, 9 1/4 in W x Plastic Blade, 53 in L Plastic Handle

  • Mfr # DXSVXA2016-002

  • Zoro # G414802778


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Blade Width
9 1/4 in
Handle Material
Plastic
Handle Length
53 in
Blade Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSVXA2016-002
Zoro #
G414802778
UPC #
810941034350
Country of Origin
China

Dimensions

Blade Width
9 1/4 in
Handle Length
53 in
Blade Height
4 in
Clearing Depth
6 in
Overall Length
65 in

Details

Blade Material
Plastic
Handle Material
Plastic
Weight
15.43 lb
Item
Battery-Powered Snow Shovel
Battery Platform
20 V MAX
Product Type
Snow Shovel
Speed Settings
Fixed
Handle Color
Yellow
Blade Color
Yellow
Clearing Path
10 in
Voltage
20 V
Includes
(1) Bare Tool
Start Type
Switch Start
Throw - Maximum
20 ft
Power Source_Broad
Cordless

Description

Snow Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.