Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount Rail, Black, 20 lb Weight Capacity

  • Mfr # DWST82819

  • Zoro # G012923752


product price: $27.59
/ea

Key Features

Color
Black
Features
20 lb Weight Capacity that can Support a Wide Variety of Dewalt Batteries, Secures the Hook to the Rail, Stores upto 4 Dewalt 12V MAX, Dewalt 20V MAX or Dewalt Flexvolt Batteries
Includes
(4) Battery Cleats, Steel Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82819
Zoro #
G012923752
UPC #
885911933872
Country of Origin
Belgium

Details

Item
Mount Rail
Color
Black
Features
20 lb Weight Capacity that can Support a Wide Variety of Dewalt Batteries, Secures the Hook to the Rail, Stores upto 4 Dewalt 12V MAX, Dewalt 20V MAX or Dewalt Flexvolt Batteries
Includes
(4) Battery Cleats, Steel Rail

Description

Mount Rail, Color Black, Features 20 lb Weight Capacity that can Support a Wide Variety of Dewalt Batteries, Secures the Hook to the Rail, Stores upto 4 Dewalt 12V MAX, Dewalt 20V MAX or Dewalt Flexvolt Batteries, Includes (4) Battery Cleats, Steel Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.