Battery/ChargerKit, 9 Ah, 7-5/8"L
- Mfr # DCB609C
- Zoro # G224968879
product price:Â
$
341.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Series
FLEXVOLT(R)
Compatible Product Type
Universal
Battery Platform
FLEXVOLT(R)
Overall Height
8 1/8 in
Features
Power and Runtime - Take on Tough Applications and Help Maximize Productivity with a 9.0 Ah Capacity, State-of-Charge - Get Quick Visibility to Your Battery's State-of-Charge with the LED Indicator to Help Avoid Interruptions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB609C
- Zoro #
- G224968879
- UPC #
- 0198706035409
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 8 1/8 in
- Overall Length
- 7 5/8 in
- Overall Width
- 3 5/8 in
- Fits Chest Size
- Power and Runtime - Take on Tough Applications and Help Maximize Productivity with a 9.0 Ah Capacity, State-of-Charge - Get Quick Visibility to Your Battery's State-of-Charge with the LED Indicator to Help Avoid Interruptions
- Length
- 7 5/8 in
Details
- Battery Series
- FLEXVOLT(R)
- Compatible Product Type
- Universal
- Battery Platform
- FLEXVOLT(R)
- Features
- Power and Runtime - Take on Tough Applications and Help Maximize Productivity with a 9.0 Ah Capacity, State-of-Charge - Get Quick Visibility to Your Battery's State-of-Charge with the LED Indicator to Help Avoid Interruptions
- Product Type
- Battery
- Battery Capacity
- 9 Ah
- Item
- Battery and Charger Kit
- Compatible Manufacturer Part Number
- Universal
- Voltage
- 20V DC, 60V DC
- Weight
- 3.5 lb
- Tool Series
- FLEXVOLT(R)
- Number of Chargers Included
- 1
- Battery Chemistry
- Li-Ion
- Battery Type
- Tabbed
- Oil Resistance
- Not Oil-Resistant
- Charger Manufacturer Part Number
- 49EM80
- Number of Batteries Included
- 1
- Charger Input Voltage
- 120V AC
Description
Battery and Charger Kit, Battery Capacity 9 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, 60V DC, Charger Input Voltage 120V AC, Battery Series FLEXVOLT(R), Overall Height 8 1/8 in, Overall Length 7 5/8 in, Overall Width 3 5/8 in, Weight 3.5 lb, Wireless Tracking System Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.