Zoro Homepage

Belt Hook Kit

  • Mfr # N268241

  • Zoro # G2531895


product price: $4.49
/ea

Key Features

Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD740B TYPE 1, DCD740C1 TYPE 1, DCD780B TYPE 1, DCD780B TYPE 2, DCD780B TYPE 3, DCD780B TYPE 4, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD780C2 TYPE 3, DCD780C2 TYPE 4, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCD785C2 TYPE 3, DCD785C2 TYPE 4, DCD790B TYPE 1, DCD790D2 TYPE 1, DCD795D2 TYPE 1, DCD980M2 TYPE 2, DCD985B TYPE 1, DCD985B TYPE 2, DCD985M2 TYPE 2, DCF883B TYPE 1, DCF883B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2, DCF886B TYPE 1, DCF886D2 TYPE 1, DCF886M2 TYPE 1, DCF895B TYPE 1
Overall Length
3 3/16 in
Product Type
Belt Hook Kit
For Use With
Cordless Drill, Cordless Drill/Driver Kit, Cordless Hammer Drill Kit, Drill Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N268241
Zoro #
G2531895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/16 in

Details

Item
Belt Hook Kit
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD740B TYPE 1, DCD740C1 TYPE 1, DCD780B TYPE 1, DCD780B TYPE 2, DCD780B TYPE 3, DCD780B TYPE 4, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD780C2 TYPE 3, DCD780C2 TYPE 4, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCD785C2 TYPE 3, DCD785C2 TYPE 4, DCD790B TYPE 1, DCD790D2 TYPE 1, DCD795D2 TYPE 1, DCD980M2 TYPE 2, DCD985B TYPE 1, DCD985B TYPE 2, DCD985M2 TYPE 2, DCF883B TYPE 1, DCF883B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2, DCF886B TYPE 1, DCF886D2 TYPE 1, DCF886M2 TYPE 1, DCF895B TYPE 1
Product Type
Belt Hook Kit
For Use With
Cordless Drill, Cordless Drill/Driver Kit, Cordless Hammer Drill Kit, Drill Kit
Compatible Manufacturer Model Number
Compatible Product Type
Cordless Drill, Cordless Drill/Driver Kit, Cordless Hammer Drill Kit, Drill Kit

Description

Belt Hook Kit, Overall Length 3 3/16 in, For Use With Cordless Drill, Cordless Drill/Driver Kit, Cordless Hammer Drill Kit, Drill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.