Zoro Homepage

Bench Vise, Iron; Steel, Black; Yellow

  • Mfr # DXMF08BV

  • Zoro # G721682209


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXMF08BV
Zoro #
G721682209
UPC #
099198416472
Country of Origin
India

Description

Bench Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 8 in, Jaw Opening - Maximum 8 in, Throat Depth 3 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Pipe Diameter - Maximum 7 1/2 in, Base Swivel Angle 360 Degrees , Features Sturdy Anvil Surface for Shaping, Bending, and Flattening Metals with Precision, Provides Versatile Positioning, Allowing for Precise Adjustments Tailored to your Task, Overall Height 10 7/8 in, Overall Width 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.