Bi-Metal Double-Edge Utility Blade 2.4 in. L 50 Piece, 50PK

  • Mfr # DWHT11006

  • Zoro # G422589777


product price:  $18.99
/pk 50, $0.38/ea

Key Features

Material
Bi-Metal
Blade Type
Double Edged
Color
Silver
Length
2.4 in
No. of Pieces
50 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT11006
Zoro #
G422589777
UPC #
885912000000
Country of Origin
United States

Dimensions

Length
2.4 in

Details

Material
Bi-Metal
Blade Type
Double Edged
Color
Silver
Item
Utility/Hobby Blades
No. of Pieces
50 pieces

Description

The DeWalt general purpose utility knives blades are heat treated for durability. The blade-grinding geometry is designed to deliver first-cut sharpness. Each pack contains 50 blades. They are constructed to be used with most standard utility knives. Induction hardened with grind angles for enhanced sharpness and strength Blade-grinding geometry designed to deliver first-cut sharpness Up to 3x life, a second hardening process called induction, results in a harder edge and increased wear resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.