
Bi-Metal Hole Saws
Mfr # DAH180014
Zoro # G4701450
product price: $11.29
/eaKey Features
Tooth Material
Bi-Metal
Max. Cutting Depth
1 3/4 in
Arbor Design
Arbor Not Included
Thread Size
1/2"-20
Teeth per Inch
4/5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAH180014
Zoro #
G4701450
UPC #
885911630481
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 3/4 in
Thread Size
1/2"-20
Saw Dia.
7/8 in
Cutting Depth - Maximum
1 3/4 in
Overall Diameter
7/8 in
Details
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/5
Primary Material Application
General Purpose
Impact Rated
Not Impact Rated
Materials Cut
Metal, Plastic, Wood
Item
Hole Saw
For Workpiece Material
Metal, Plastic, Wood
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated Not Impact Rated, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.