Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Metal Hole Saws

  • Mfr # DAH180080

  • Zoro # G4700924


product price: $53.29
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 3/4 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Teeth per Inch
4/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH180080
Zoro #
G4700924
UPC #
885911630276
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 3/4 in
Thread Size
5/8"-18
Saw Dia.
5 in
Cutting Depth - Maximum
1 3/4 in
Overall Diameter
5 in

Details

Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/5
Impact Rated
Not Impact Rated
Item
Hole Saw
Primary Material Application
General Purpose
Materials Cut
Metal, Plastic, Wood
For Workpiece Material
Metal, Plastic, Wood

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 5 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.