
Shop DEWALT
See all product information
Bi-Metal Portable Band Saw, PK3
Mfr # DWAPB35183
Zoro # G401728326
product price:Â $27.89
/pk 3, $9.30/eaKey Features
Teeth per Inch
18
Material
Bi-Metal
For Use With Saw Type
Portable Band Saws
Blade Material
Bi-Metal
Metal Cutting Type
Thick Metal, Thin Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAPB35183
Zoro #
G401728326
UPC #
885911748834
Country of Origin
United States
Dimensions
Blade Width
1/2 in
Blade Thickness
0.02 in
Blade Length
35 3/8 in
Overall Length
35 3/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
18
Material
Bi-Metal
For Use With Saw Type
Portable Band Saws
Blade Material
Bi-Metal
Metal Cutting Type
Thick Metal, Thin Metal
Blade Series
Portable Band Saw Blades
Tip Material
Bi-Metal
Primary Material Application
Metal
Materials Cut
Copper Pipe, Metal Conduit Pipe, Structural Steel
For Workpiece Material
Copper Pipe, Metal Conduit Pipe, Structural Steel
Compatible Product Type
Portable Band Saws
Compatible Manufacturer Model Number
DCS375, DCS377
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 35 3/8 in, Teeth per Inch 18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Copper Pipe, Metal Conduit Pipe, Structural Steel, Metal Cutting Type Thick Metal, Thin Metal, DEWALT(R), Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.