This item is Discontinued.

Dewalt 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) DW4802B

6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (Discontinued)

  • Mfr # DW4802B
  • Zoro # G7634767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4802B
Zoro #
G7634767
UPC #
028874148024
Country of Origin
United States

Dimensions

Height
5/8 in
Length
6"

Details

Shank
1/2"
Teeth per Inch
6
Includes
(100) Bi-Metal Reciprocating Blades
Application
All Wood Cutting Applications Common with Framing, Plumbing, Demolition and General Contractors

Description

Reciprocating Saw Blade, Teeth per Inch 6, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.