Zoro Homepage

BIT 15/64HSS BULLET DRILL BIT CARDED

  • Mfr # BD14315

  • Zoro # G302578709


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Drill Bit Size
15/64 in
Material
High Speed Steel
Finish
Bright
Point Type
Pilot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD14315
Zoro #
G302578709
UPC #
288741431592
Country of Origin
China

Dimensions

Drill Bit Size
15/64 in

Details

Material
High Speed Steel
Finish
Bright
Point Type
Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.