BIT 3/32" HSS BULLET DRILL BIT CARDED
Mfr # BD19102
Zoro # G602578485
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Drill Bit Size
3/32 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD19102
Zoro #
G602578485
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Size
3/32 in
Details
Material
High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.