Bit Holder, 6 13/16" L, Steel, Magnetic
- Mfr # DWAFEPVTHLD
- Zoro # G723353992
product price:Â
$
9.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
1/4 in
Shank Shape
Hex
Wire Rope Length
6 13/16 in
Compatible Product Type
Drills, Impact Drivers
Bit Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFEPVTHLD
- Zoro #
- G723353992
- UPC #
- 0198706000926
- Country of Origin
- Taiwan, Province of China
- Shank Shape
- Hex
- Compatible Product Type
- Drills, Impact Drivers
- Impact Rated
- Impact Rated
- Product Type
- Bit Holder
- For Tool Type
- Power
- Magnetized Tip
- Magnetic
- Series
- ELITE
- Drive Type
- Hex
- Item
- Bit Holder
- Number of Pieces
- 1
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 1/4 in
- Wire Rope Length
- 6 13/16 in
- Bit Length
- 1 in
- Drive Size
- 1/4 in
- Overall Length
- 6 13/16 in
- Length
- 6 13/16 in
Description
Bit Holder, Drive Size 1/4 in, Impact Rated Impact Rated, Number of Pieces 1, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.