BIT HSS 3/8" BULLET DRILL BIT
Mfr # BD19110
Zoro # G702578484
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Drill Bit Size
3/8 in
Material
High Speed Steel
Application
Drilling in Wood, Metal and Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD19110
Zoro #
G702578484
UPC #
288775845846
Country of Origin
China
Dimensions
Drill Bit Size
3/8 in
Details
Material
High Speed Steel
Application
Drilling in Wood, Metal and Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.