This item is Discontinued.

Dewalt Tool Pouch, Tool Pouch, Black, Polyester, 14 Pockets DG5680

Tool Pouch, Tool Pouch, Black, Polyester, 14 Pockets (Discontinued)

  • Mfr # DG5680
  • Zoro # G3347626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG5680
Zoro #
G3347626
UPC #
084298956805
Country of Origin
Multiple

Dimensions

Width (In.)
9 3/4 in
Height (In.)
12 in
Depth (In.)
6 in
Overall Height
12 1/2 in
Overall Depth
7 in
Overall Width
10 in
For Maximum Belt Width
2 3/4 in
Belt Width
2 3/4 in

Details

Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Hammer Holder, Electrical Tape Strap, Adjustable Padded Shoulder Strap
Tether Capable
Tether Capable
Fits Belts Up To (In.)
2 3/4 in
Number of Pockets
14
Number of Pieces
1
Tether Style
Tether Capable
Number of Outside Pockets
14
Number of Inside Pockets
0
Closure Type
Open Top
Compatible with Product Type
Tool Belts
Style
Tool Pouch
Belt Attachment Type
Slotted
Primary Application
Electrician
Attachment Type
Belt Slot

Description

This DeWalt DG5680 Black Polyester 14 Pockets Tool Pouch is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. It has a hammer holder, an electrical tape strap and an adjustable padded shoulder strap. This polyester tool pouch has 14 pockets in total and fits belts up to 2 3/4 in. wide. The open top closure allows you to access your tools quickly without having to take off the belt or unbuckle it. It also features a black colour that makes it easy to find in dark areas where light cannot reach easily. The DeWalt DG5680 Black Polyester 14 Pockets Tool Pouch is the perfect companion for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.