This item is Discontinued.
This item is Discontinued.
Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (Discontinued)
Mfr #
DG5120
Zoro #
G3412035
UPC # 084298951206
Country of Origin China
Category Tool Belts & Pouches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DG5120
Zoro #
G3412035
UPC #
084298951206
Country of Origin
China
Dimensions
Depth
2 1/4 in
Height
13 3/4 in
Width
7 1/4 in
Overall Width
7 1/4 in
Overall Height
11 3/4 in
Overall Depth
2 1/4 in
For Maximum Belt Width
2 3/4 in
Belt Width
2 3/4 in
Details
Item
Tool Holster
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Quick-Release Buckle
Number of Pockets
7
Fits Belts Up To
2 3/4 in
Type
Heavy Duty
Closure Type
Clip
Number of Inside Pockets
0
Number of Outside Pockets
7
Compatible with Product Type
Bits, Chuck Key, Drivers
Belt Attachment Type
Slotted
Style
Holster
Attachment Type
Belt Slot
For Tool Type
Drill Bits
Description
If you are looking for a high-quality tool belt, this DEWALT DG5120 Black Polyester 7 Pockets is the perfect choice. It has seven pockets, which means you can store all your tools in one place. This heavy duty tool belt comes with seven pockets that provide enough storage space for all your tools. The polyester material makes it durable and long lasting, while the clip closure ensures that your tools remain secure when not in use. Compatible with bits, chuck keys and drivers, this black tool belt is ideal for many types of work tasks. The DEWALT DG5120 Black Polyester 7 Pockets Tool Holster will make an excellent addition to your working gear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.