Black/Yellow Car Charger 2 Port USB Car Charger For All Mobile Devices

  • Mfr # 141 0479 DW2

  • Zoro # G122589657


product price:  $35.99
/ea

Key Features

Color
Black/Yellow
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141 0479 DW2
Zoro #
G122589657
UPC #
826341000000
Country of Origin
Viet Nam

Details

Item
2 Port USB Car Charger
Color
Black/Yellow
Material
Plastic

Description

Charge your iPhone 15/15 Plus/15 Pro/15 Pro Max, Galaxy S23/22, Pixel, and more on-the-go with the DeWalt USB + USB C Car Charger Adapter, featuring 49.5W PD and PPS 30W Quick Charge 3.0 for fast and efficient charging. Rapidly recharge your devices while you focus on tackling daily tasks with this handy USB PD charger. The Type C port provides up to 30W of Power Delivery technology to charge compatible phones, tablets, and laptops while the Quick Charge-enabled USB port recharges devices up to 50 percent within 30 minutes. Type C PD 3.0 port - experience fast charging for all your iphones and ipads with our advanced power delivery technology, ensuring your devices are powered up in no time Qualcomm quick charge USB port - enjoy optimal charging speeds for android smartphones and tablets with qualcomm quick charge technology, allowing you to maximize your productivity and stay connected longer PPS adaptive charging - intelligent voltage adjustment that enhances charging efficiency and protects battery health, ensuring your devices are charged safely and effectively Robust power output - with a total output of 49.5W, this charger delivers powerful performance, enabling you to charge multiple devices simultaneously without compromising speed, compatible with - DeWalt USB charging kit (DCB094K) Durable construction - built to endure the demands of daily life, our charger features a sturdy design that ensures reliability and longevity, making it the perfect travel companion or everyday essential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.