Black/Yellow Stylus Mobile Pen For All Smartphones
Mfr # 215 1130 DW2
Zoro # G315798163
product price: $30.39
/eaKey Features
Length
0.85 in
Height
8.75 in
Width
5.85 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215 1130 DW2
Zoro #
G315798163
UPC #
826341044554
Country of Origin
China
Dimensions
Length
0.85 in
Height
8.75 in
Width
5.85 in
Description
Brand Compatibility: All Smartphones *Packaging Type: *Product Type: Mobile Pen *Sub Brand: *Brand Name: DeWalt *Color: Black/Yellow *Cord Length: *Design: Stylus *Accessory Type: Mobile Pen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.