Shop DEWALT
See all product information
Create Account
Blade
- Mfr # DWA281460
- Zoro # G623785893
product price:Â
$
48.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Cut Width
0.094 in
Tip Material
Carbide
Cutting Depth - Maximum
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWA281460
- Zoro #
- G623785893
- UPC #
- 0198706051645
- Country of Origin
- Viet Nam
Dimensions
- Cut Width
- 0.094 in
- Cutting Depth - Maximum
- 8 1/4 in
- Overall Diameter
- 8 1/4 in
- Arbor Size
- 5/8 in
Details
- Item
- Circular Saw Blade
- Compatible Product Type
- Circular Saw
- Product Type
- Circular Saw Blade
- Tip Material
- Carbide
- Number of Teeth
- 60
- For Workpiece Material
- Melamine, Plywood
- Speed - Maximum
- 7,000 RPM
- Application
- Wood Cutting
- Diamond Knockout
- Diamond Knockout Included
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 60, Metal Cutting Type Not Applicable, Wood Cutting Type Crosscutting, Cut Width 0.094 in, Tip Material Carbide, Application Wood Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.