Blade
- Mfr # DWA47225
- Zoro # G525038424
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
1 in
Grade
Better
For Workpiece Material
Reinforced Concrete, Cured Concrete Medium/Hard, Cured Concrete Soft
Cutting Depth - Maximum
4 3/4 in
Speed - Maximum
5,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWA47225
- Zoro #
- G525038424
- UPC #
- 0198706093751
- Country of Origin
- Thailand
Dimensions
- Arbor Size
- 1 in
- Cutting Depth - Maximum
- 4 3/4 in
- Cut Width
- 2.6 mm
- Overall Diameter
- 12 in
Details
- Grade
- Better
- For Workpiece Material
- Reinforced Concrete, Cured Concrete Medium/Hard, Cured Concrete Soft
- Item
- Diamond Saw Blade
- Speed - Maximum
- 5,500 RPM
- Rim Type
- Segmented/Turbo
- Cutting Type
- Wet/Dry
- Compatible Manufacturer Model Number
- DCPS612AG2
- Compatible Product Type
- Cut-Off Saw
- For Concrete Type
- Cured Concrete Medium, Cured Concrete Soft, Hard Aggregate, Hard Concrete, Medium Aggregate, Medium-Hard Aggregate, Reinforced Concrete, Soft Aggregate, Soft-Medium Aggregate
Description
Diamond Saw Blade, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented/Turbo, Grade Better, Cut Width 2.6 mm, Finish Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.