20V MAX 20 V Battery Powered Leaf Blower, 100 cfm, 135 mph, Bare Tool, 96 dBA
Mfr # DCE100B
Zoro # G0465711
product price:Â $179.00
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
100 cfm
Maximum Air Speed
135 mph
Voltage
20 V
Bare Tool/Battery Included
Bare Tool
Sound Level
96 dBA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCE100B
Zoro #
G0465711
UPC #
885911451604
Country of Origin
China
Dimensions
Tool Width
5 3/4 in
Tool Height
7 7/8 in
Tool Length
12 5/8 in
Description
The DEWALT DCE100B is a handheld, battery-powered leaf blower intended for use in clearing debris in a variety of environments. Operating on the 20V MAX battery platform (battery and charger sold separately), this compact tool rated for maximum air flow of 100 cfm and maximum air speed of 135 mph. Its lightweight design and cordless operation allow for maneuverability in space-restricted environments.
Key Features of the DEWALT DCE100B Blower:
- Power Source: Battery powered with a 20V MAX Li-Ion platform; operates using one battery (not included).
- Air Performance: Rated for maximum air flow of 100 cfm and maximum air speed of 135 mph.
- Speed Control: Variable speed trigger and three-speed selector switch enable adjustment of blowing power during use.
- User Comfort: Trigger lock-on feature may assist with comfort during longer periods of operation.
- Design: Lightweight, compact build (3.95 lbs) allows for maneuverability in space-restricted environments.
- Nozzle Included: Comes with a blower nozzle attachment; compatible with additional nozzle options as specified by manufacturer.
- Motor Type & Series: Brushed motor within the DEWALT 20V MAX Series lineup; CSA certified standard compliance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.