
Brad Nails, 1 3/4 in L, 18 ga, Galvanized, Brad Head, 0 Degrees
Mfr # DBN18175-2
Zoro # G310565883
product price: $12.39
/eaKey Features
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
0 Degrees
Collation Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBN18175-2
Zoro #
G310565883
UPC #
885911414050
Country of Origin
China
Dimensions
Overall Length
1 3/4 in
Shank Diameter
1 mm
Penny Size
5D
Head Diameter
2 5/32 mm
Details
Item
Brad Nails
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Angle
0 Degrees
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Collation Quantity
2,500
Product Type
Brads
Description
Brad Nails, Overall Length 1 3/4 in, Shank Diameter 1 mm, Gauge 18 ga, Product Type Brads, Material Steel, Finish Galvanized, Penny Size 5D, Head Type Brad, Head Diameter 2 5/32 mm, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.