Zoro Homepage

Breakaway Recip Blade, 6", 14/18TPI, PK25

  • Mfr # DWABK461418B25

  • Zoro # G0332180


product price: $70.55
/pk 25, $2.82/ea

Key Features

Length
6 in
Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWABK461418B25
Zoro #
G0332180
UPC #
885911508629
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Application
Metal

Description

Reciprocating Saw Blades, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.