Zoro Homepage

Brush and Holder Assembly

  • Mfr # N093746

  • Zoro # G1905849


product price: $13.39
/ea

Key Features

For Use With Mfr. Model Number
DC820B TYPE 3, DC820KA TYPE 3, DC823B TYPE 3, DC823KA TYPE 3, DC825B TYPE 3, DC825KA TYPE 3, DC827KL TYPE 3, DC830KA TYPE 3, DC835KA TYPE 3, DC841KA TYPE 3, DC845KA TYPE 3, DCF885B TYPE 1, DCF885B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2
Fits Brand
DEWALT(R)
Product Type
Brush and Holder Assembly
For Use With
Impact Driver
Compatible Manufacturer Model Number
DC820B TYPE 3, DC820KA TYPE 3, DC823B TYPE 3, DC823KA TYPE 3, DC825B TYPE 3, DC825KA TYPE 3, DC827KL TYPE 3, DC830KA TYPE 3, DC835KA TYPE 3, DC841KA TYPE 3, DC845KA TYPE 3, DCF885B TYPE 1, DCF885B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N093746
Zoro #
G1905849
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
DC820B TYPE 3, DC820KA TYPE 3, DC823B TYPE 3, DC823KA TYPE 3, DC825B TYPE 3, DC825KA TYPE 3, DC827KL TYPE 3, DC830KA TYPE 3, DC835KA TYPE 3, DC841KA TYPE 3, DC845KA TYPE 3, DCF885B TYPE 1, DCF885B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2
Item
Brush and Holder Assembly
Fits Brand
DEWALT(R)
Product Type
Brush and Holder Assembly
For Use With
Impact Driver
Compatible Manufacturer Model Number
DC820B TYPE 3, DC820KA TYPE 3, DC823B TYPE 3, DC823KA TYPE 3, DC825B TYPE 3, DC825KA TYPE 3, DC827KL TYPE 3, DC830KA TYPE 3, DC835KA TYPE 3, DC841KA TYPE 3, DC845KA TYPE 3, DCF885B TYPE 1, DCF885B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2
Material
Carbon
Compatible Product Type
Impact Driver

Description

Brush and Holder Assembly, For Use With Impact Driver, Material Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.