
Brush Cutter Attachment
Mfr # DWOAS5BC
Zoro # G500422385
product price: $89.00
/ea
Free Shipping & Returns
Key Features
Length
8 in
For Use With
DEWALT(R) Universal Attachment
Includes
Aux Handle with Brush Cutter Barrier; Brush Cutter Blade; DWOAS6PS Pole Saw Attachment; Guard; Shoulder Strap
Material
Steel
Product Type
Brush Cutter Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWOAS5BC
Zoro #
G500422385
UPC #
885911735490
Country of Origin
Mexico
Dimensions
Length
8 in
Blade Length
8 in
Overall Width
6 3/16 in
Overall Length
33 in
Details
Item
Brush Cutter Attachment
For Use With
DEWALT(R) Universal Attachment
Includes
Aux Handle with Brush Cutter Barrier; Brush Cutter Blade; DWOAS6PS Pole Saw Attachment; Guard; Shoulder Strap
Material
Steel
Shop By
New Products
Product Type
Brush Cutter Attachment
Compatible Manufacturer Number
DWOAS6PS
Compatible Product Type
Universal Attachment
Compatible Brands
Dewalt
Description
The DEWALT DWOAS5BC Brush Cutter Attachment is a trimmer accessory designed to convert compatible DEWALT power heads into brush cutters. Featuring an 8-inch, 4-tooth steel blade, this attachment is suitable for clearing thick brush and undergrowth when paired with the appropriate equipment.
Key Features of the DEWALT DWOAS5BC Brush Cutter Attachment:
- Attachment Type: Compatible with select DEWALT power heads.
- Blade: Includes an 8 in., 4-tooth steel blade intended for use on thick brush and undergrowth.
- Gearbox: Die-cast gearbox is included as part of the assembly.
- Compatibility: For use with DEWALT Universal Attachments; compatible manufacturer number DWOAS6PS.
- Included Components: Comes with auxiliary handle featuring a brush cutter barrier, brush cutter blade, pole saw attachment (DWOAS6PS), guard, and shoulder strap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.