Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRUSH CUTTERS

  • Mfr # DCBC580B

  • Zoro # G122785295


product price: $667.48
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCBC580B
Zoro #
G122785295
UPC #
0885911927352
Country of Origin
Mexico

Description

Brush Cutter, Power Source Cordless, Cutting Width 10 in, Cutting Depth 10 in, Shaft Type Straight, Attachment System Compatible Attachment Capable, Battery Platform 60V MAX*, Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Bare Tool/Battery Included Bare Tool, Motor Type Brushless, Equivalent Gas Engine Displacement 36 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.