Zoro Homepage

Brush Holder

  • Mfr # N440282

  • Zoro # G0352149


product price: $2.35
/ea
Sold in multiples of 3 for $7.05

Key Features

For Use With Mfr. Model Number
DW505, DW505K, DW511
Fits Brand
DEWALT(R)
Product Type
Brush Holder
Compatible Manufacturer Model Number
DW505, DW505K, DW511
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N440282
Zoro #
G0352149
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in

Details

Item
Brush Holder
For Use With Mfr. Model Number
DW505, DW505K, DW511
Fits Brand
DEWALT(R)
Product Type
Brush Holder
Compatible Manufacturer Model Number
DW505, DW505K, DW511
For Use With
Hammer Drills
Compatible Product Type
Corded Hammer Drill

Description

Brush Holder, Overall Length 1 1/2 in, For Use With Hammer Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.