Zoro Homepage

Brush Holder/Assembly

  • Mfr # N157123

  • Zoro # G2531938


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

For Use With Mfr. Model Number
DC720KA TYPE 1, DC725KA TYPE 1, DC730KA TYPE 1, DC742KA TYPE 1, DC742VA TYPE 1, DC820KA TYPE 1, DC820KA TYPE 2, DC822KL TYPE 1, DC822KL TYPE 2, DC822KL TYPE 3, DC823KA TYPE 1, DC823KA TYPE 2, DC825KA TYPE 1, DC825KA TYPE 2, DC827KL TYPE 1, DC827KL TYPE 2, DC830KA TYPE 1, DC830KA TYPE 2, DC835KA TYPE 1, DC835KA TYPE 2, DC840KA TYPE 1, DC840KA TYPE 2, DC841KA TYPE 1, DC841KA TYPE 2, DC845KA TYPE 1, DC845KA TYPE 2, DC855KA TYPE 1, DC855KA TYPE 2, DCD760KL TYPE 1, DCD775KL TYPE 1, DCF826KL TYPE 1
Fits Brand
DEWALT(R)
Overall Length
1 in
Product Type
Brush Card Assembly
For Use With
Compact Impact Wrench, Cordless Drill/Driver Kit, Cordless Impact Wrench Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N157123
Zoro #
G2531938
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in

Details

Item
Brush Card Assembly
For Use With Mfr. Model Number
DC720KA TYPE 1, DC725KA TYPE 1, DC730KA TYPE 1, DC742KA TYPE 1, DC742VA TYPE 1, DC820KA TYPE 1, DC820KA TYPE 2, DC822KL TYPE 1, DC822KL TYPE 2, DC822KL TYPE 3, DC823KA TYPE 1, DC823KA TYPE 2, DC825KA TYPE 1, DC825KA TYPE 2, DC827KL TYPE 1, DC827KL TYPE 2, DC830KA TYPE 1, DC830KA TYPE 2, DC835KA TYPE 1, DC835KA TYPE 2, DC840KA TYPE 1, DC840KA TYPE 2, DC841KA TYPE 1, DC841KA TYPE 2, DC845KA TYPE 1, DC845KA TYPE 2, DC855KA TYPE 1, DC855KA TYPE 2, DCD760KL TYPE 1, DCD775KL TYPE 1, DCF826KL TYPE 1
Fits Brand
DEWALT(R)
Product Type
Brush Card Assembly
For Use With
Compact Impact Wrench, Cordless Drill/Driver Kit, Cordless Impact Wrench Kit
Compatible Manufacturer Model Number
DC720KA TYPE 1, DC725KA TYPE 1, DC730KA TYPE 1, DC742KA TYPE 1, DC742VA TYPE 1, DC820KA TYPE 1, DC820KA TYPE 2, DC822KL TYPE 1, DC822KL TYPE 2, DC822KL TYPE 3, DC823KA TYPE 1, DC823KA TYPE 2, DC825KA TYPE 1, DC825KA TYPE 2, DC827KL TYPE 1, DC827KL TYPE 2, DC830KA TYPE 1, DC830KA TYPE 2, DC835KA TYPE 1, DC835KA TYPE 2, DC840KA TYPE 1, DC840KA TYPE 2, DC841KA TYPE 1, DC841KA TYPE 2, DC845KA TYPE 1, DC845KA TYPE 2, DC855KA TYPE 1, DC855KA TYPE 2, DCD760KL TYPE 1, DCD775KL TYPE 1, DCF826KL TYPE 1
Compatible Product Type
Compact Impact Wrench, Cordless Drill/Driver Kit, Cordless Impact Wrench Kit

Description

Brush Card Assembly, Overall Length 1 in, For Use With Compact Impact Wrench, Cordless Drill/Driver Kit, Cordless Impact Wrench Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.