Zoro Homepage

Brush Ring Assembly

  • Mfr # N268145

  • Zoro # G1905797


product price: $14.69
/ea

Key Features

Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD780B TYPE 1, DCD780B TYPE 2, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCH253B TYPE 1, DCH253M2 TYPE 1
Product Type
Brush Ring Assembly
For Use With
Compact Drill/Driver, Cordless Rotary Hammers, Drill Kit, Hammer Drills
Compatible Manufacturer Model Number
DCD780B TYPE 1, DCD780B TYPE 2, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCH253B TYPE 1, DCH253M2 TYPE 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N268145
Zoro #
G1905797
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in

Details

Item
Brush Ring Assembly
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DCD780B TYPE 1, DCD780B TYPE 2, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCH253B TYPE 1, DCH253M2 TYPE 1
Product Type
Brush Ring Assembly
For Use With
Compact Drill/Driver, Cordless Rotary Hammers, Drill Kit, Hammer Drills
Compatible Manufacturer Model Number
DCD780B TYPE 1, DCD780B TYPE 2, DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD785C2 TYPE 1, DCD785C2 TYPE 2, DCH253B TYPE 1, DCH253M2 TYPE 1
Compatible Product Type
Compact Drill/Driver, Cordless Rotary Hammer, Hammer Drill

Description

Brush Ring Assembly, Overall Length 1 1/2 in, For Use With Compact Drill/Driver, Cordless Rotary Hammers, Drill Kit, Hammer Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.