Brushes, 11-1/2 in Overall L.
Mfr # PFC1671820
Zoro # G711899075
product price: $59.34
/eaKey Features
Overall Length
11 1/2 in
Series
Premium
Brush Material
Steel
Stem Style
Double
Stem Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFC1671820
Zoro #
G711899075
UPC #
075352308609
Country of Origin
Germany
Dimensions
Overall Length
11 1/2 in
Stem Diameter
5/16 in
Details
Item
Brushes
Series
Premium
Brush Material
Steel
Stem Style
Double
Compatible Tool Type
Drill
Material
Steel
Product Type
Brush Extension
Compatible Anchor Type
Adhesive Anchors
Description
Brushes, Product Type Brush Extension, Compatible Anchor Type Adhesive Anchors, Material Steel, Overall Length 11 1/2 in, Series Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.