Brushes, 13-1/2 in Overall L.
Mfr # PFC1671000
Zoro # G911899028
product price: $45.19
/eaKey Features
Overall Length
13 1/2 in
Series
Premium
Stem Style
Double
Brush Material
Steel
Compatible Tool Type
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFC1671000
Zoro #
G911899028
UPC #
075352304045
Country of Origin
Germany
Dimensions
Overall Length
13 1/2 in
Stem Diameter
5/16 in
Details
Item
Brushes
Series
Premium
Stem Style
Double
Brush Material
Steel
Compatible Tool Type
Drill
Product Type
Manual Brush Wood Handle
Compatible Anchor Type
Adhesive Anchors
Description
Brushes, Product Type Manual Brush Wood Handle, Compatible Anchor Type Adhesive Anchors, Overall Length 13 1/2 in, Series Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.