Brushes, 6 in Overall L.
Mfr # PFC1671150
Zoro # G811899043
product price: $56.19
/eaKey Features
Brush Length
3 1/8 in
Overall Length
6 in
Series
Premium
Brush Material
Steel
Stem Style
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFC1671150
Zoro #
G811899043
UPC #
075352303956
Country of Origin
Germany
Dimensions
Brush Dia.
9/16 in
Brush Length
3 1/8 in
Overall Length
6 in
Wire Dia.
0.006 in
Stem Diameter
5/16 in
Compatible Hole Diameter
0.563 in
Details
Item
Brushes
Series
Premium
Brush Material
Steel
Stem Style
Double
Compatible Tool Type
Drill
Material
Steel
Compatible with Manufacturer Model Number
AC200+, Pure220+
Product Type
Premium Steel Hole Cleaning Brush
Compatible Anchor Type
Adhesive Anchors
Compatible with Mfr. Model No.
AC200+, Pure220+
For Use with Mfr Model Number
AC200+, Pure220+
Compatible Manufacturer Part Number
AC200+, Pure220+
Compatible Manufacturer Model Number
AC200+, Pure220+
For Use With Mfr. Model Number
AC200+, Pure220+
Compatible with Manufacturer Model No.
AC200+, Pure220+
Compatible Pump Manufacturer Part Number
AC200+, Pure220+
Compatible Mfr. Model Number
AC200+, Pure220+
Description
Brushes, Product Type Premium Steel Hole Cleaning Brush, Compatible Anchor Type Adhesive Anchors, Material Steel, Overall Length 6 in, Compatible Hole Diameter 0.563 in, Compatible with Grainger Part Number 824EF6, 824EF7, Compatible with Manufacturer Model Number AC200+, Pure220+, Series Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.