Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushes, 6 in Overall L.

  • Mfr # PFC1671250

  • Zoro # G311899062


product price: $42.85
/ea

Key Features

Brush Length
3 1/8 in
Overall Length
6 in
Brush Material
Steel
Series
Premium
Stem Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC1671250
Zoro #
G311899062
UPC #
075352303987
Country of Origin
Germany

Dimensions

Brush Dia.
3/4 in
Brush Length
3 1/8 in
Overall Length
6 in
Wire Dia.
0.006 in
Stem Diameter
5/16 in
Compatible Hole Diameter
0.75 in

Details

Item
Brushes
Brush Material
Steel
Series
Premium
Stem Style
Double
Compatible Tool Type
Drill
Compatible with Manufacturer Model Number
AC200+, Pure220+
Compatible Anchor Type
Adhesive Anchors
Material
Steel
Product Type
Premium Steel Hole Cleaning Brush
Compatible with Mfr. Model No.
AC200+, Pure220+
For Use with Mfr Model Number
AC200+, Pure220+
Compatible Manufacturer Part Number
AC200+, Pure220+
Compatible Manufacturer Model Number
AC200+, Pure220+
For Use With Mfr. Model Number
AC200+, Pure220+
Compatible with Manufacturer Model No.
AC200+, Pure220+
Compatible Pump Manufacturer Part Number
AC200+, Pure220+
Compatible Mfr. Model Number
AC200+, Pure220+

Description

Brushes, Product Type Premium Steel Hole Cleaning Brush, Compatible Anchor Type Adhesive Anchors, Material Steel, Overall Length 6 in, Compatible Hole Diameter 0.75 in, Compatible with Grainger Part Number 824EF6, 824EF7, Compatible with Manufacturer Model Number AC200+, Pure220+, Series Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.