Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushes, 6 in Overall L.

  • Mfr # PFC1671350

  • Zoro # G711899068


product price: $51.49
/ea

Key Features

Brush Length
3 1/8 in
Overall Length
6 in
Brush Material
Steel
Series
Premium
Stem Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC1671350
Zoro #
G711899068
UPC #
075352304007
Country of Origin
Germany

Dimensions

Brush Dia.
1 in
Brush Length
3 1/8 in
Overall Length
6 in
Wire Dia.
0.006 in
Stem Diameter
5/16 in
Compatible Hole Diameter
1 in

Details

Item
Brushes
Brush Material
Steel
Series
Premium
Compatible Tool Type
Drill
Stem Style
Double
Material
Steel
Product Type
Premium Steel Hole Cleaning Brush
Compatible Anchor Type
Adhesive Anchors
Compatible with Manufacturer Model Number
AC200+, Pure220+
Compatible with Mfr. Model No.
AC200+, Pure220+
For Use with Mfr Model Number
AC200+, Pure220+
Compatible Manufacturer Part Number
AC200+, Pure220+
Compatible Manufacturer Model Number
AC200+, Pure220+
For Use With Mfr. Model Number
AC200+, Pure220+
Compatible with Manufacturer Model No.
AC200+, Pure220+
Compatible Pump Manufacturer Part Number
AC200+, Pure220+
Compatible Mfr. Model Number
AC200+, Pure220+

Description

Brushes, Product Type Premium Steel Hole Cleaning Brush, Compatible Anchor Type Adhesive Anchors, Material Steel, Overall Length 6 in, Compatible Hole Diameter 1 in, Compatible with Grainger Part Number 824EF6, 824EF7, Compatible with Manufacturer Model Number AC200+, Pure220+, Series Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.