Brushes, 6 in Overall L.
Mfr # PFC1671400
Zoro # G011899065
product price: $59.15
/eaKey Features
Brush Length
3 1/8 in
Overall Length
6 in
Series
Premium
Brush Material
Steel
Stem Style
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFC1671400
Zoro #
G011899065
UPC #
075352304014
Country of Origin
Germany
Dimensions
Brush Dia.
1 1/8 in
Brush Length
3 1/8 in
Overall Length
6 in
Wire Dia.
0.008 in
Stem Diameter
5/16 in
Compatible Hole Diameter
1.125 in
Details
Item
Brushes
Series
Premium
Brush Material
Steel
Stem Style
Double
Compatible Tool Type
Drill
Product Type
Premium Steel Hole Cleaning Brush
Compatible with Manufacturer Model Number
AC200+, Pure220+
Material
Steel
Compatible Anchor Type
Adhesive Anchors
Compatible with Mfr. Model No.
AC200+, Pure220+
For Use with Mfr Model Number
AC200+, Pure220+
Compatible Manufacturer Part Number
AC200+, Pure220+
Compatible Manufacturer Model Number
AC200+, Pure220+
For Use With Mfr. Model Number
AC200+, Pure220+
Compatible with Manufacturer Model No.
AC200+, Pure220+
Compatible Pump Manufacturer Part Number
AC200+, Pure220+
Compatible Mfr. Model Number
AC200+, Pure220+
Description
Brushes, Product Type Premium Steel Hole Cleaning Brush, Compatible Anchor Type Adhesive Anchors, Material Steel, Overall Length 6 in, Compatible Hole Diameter 1.125 in, Compatible with Grainger Part Number 824EF6, 824EF7, Compatible with Manufacturer Model Number AC200+, Pure220+, Series Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.