Brushes, 6 in Overall L.
Mfr # PFC1671500
Zoro # G411899078
product price: $46.29
/eaKey Features
Brush Length
3 1/8 in
Overall Length
6 in
Brush Material
Steel
Series
Premium
Compatible Tool Type
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFC1671500
Zoro #
G411899078
UPC #
075352304038
Country of Origin
Germany
Dimensions
Brush Dia.
1 1/2 in
Brush Length
3 1/8 in
Overall Length
6 in
Wire Dia.
0.012 in
Stem Diameter
5/16 in
Compatible Hole Diameter
1.5 in
Details
Item
Brushes
Brush Material
Steel
Series
Premium
Compatible Tool Type
Drill
Stem Style
Double
Compatible Anchor Type
Adhesive Anchors
Compatible with Manufacturer Model Number
AC200+, Pure220+
Product Type
Premium Steel Hole Cleaning Brush
Material
Steel
Compatible with Mfr. Model No.
AC200+, Pure220+
For Use with Mfr Model Number
AC200+, Pure220+
Compatible Manufacturer Part Number
AC200+, Pure220+
Compatible Manufacturer Model Number
AC200+, Pure220+
For Use With Mfr. Model Number
AC200+, Pure220+
Compatible with Manufacturer Model No.
AC200+, Pure220+
Compatible Pump Manufacturer Part Number
AC200+, Pure220+
Compatible Mfr. Model Number
AC200+, Pure220+
Description
Brushes, Product Type Premium Steel Hole Cleaning Brush, Compatible Anchor Type Adhesive Anchors, Material Steel, Overall Length 6 in, Compatible Hole Diameter 1.5 in, Compatible with Grainger Part Number 824EF6, 824EF7, Compatible with Manufacturer Model Number AC200+, Pure220+, Series Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.