Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Kit, 6.5 in Dia, 4950 RPM

  • Mfr # DCS565B/DCB205C

  • Zoro # G012924285


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
(1) Blade Change Wrench, (1) Dust Chute, (1) Mfr. No. DWA161218 Saw Blade, Circular Saw, DCB1104, DCB205
Features
INCREASED VISIBILITY, POWERFUL AND EFFICIENT brushless motor
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS565B/DCB205C
Zoro #
G012924285
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/16 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/16 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
(1) Blade Change Wrench, (1) Dust Chute, (1) Mfr. No. DWA161218 Saw Blade, Circular Saw, DCB1104, DCB205
Features
INCREASED VISIBILITY, POWERFUL AND EFFICIENT brushless motor
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Tool Weight
6.3 lb
Speed Control
Variable
Battery Capacity
5 Ah
Chip Catcher
No
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Shop By
Hot Buys
Variable Speed
Yes
Case Included
No
Charger Model
DCB1104
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Arbor Shape
Round
Battery Series
20V MAX*
Number of Batteries Included
1
Wireless Tool Tracking
No
Max. Blade Speed
4,950 RPM
Battery Model No.
DCB205
Includes Case
Case Not Included
Bevel Angle - Minimum
0 Degrees
Battery Manufacturing Model Number
DCB205
Charger Manufacturing Model Number
DCB1104
Battery Chemistry
Li-Ion
For Workpiece Material
General Purpose
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Maximum
50 Degrees
Includes Battery
Battery Included
Blade Speed - Maximum
4,950 RPM
Motor Type
Brushless
Number of Chargers Included
1
Tool Series
20V MAX* XR(R)

Description

Circular Saw Kit, Power Source Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 4,950 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/16 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Weight 6.3 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.