This item is Discontinued.

Dewalt BRUSHLESS CORDLESS IMPACT DRIVER KIT, .25, 3200 IPM, 1700 IN-LB TORQUE, 20 V DCF840E1

BRUSHLESS CORDLESS IMPACT DRIVER KIT, .25, 3200 IPM, 1700 IN-LB TORQUE, 20 V (Discontinued)

  • Mfr # DCF840E1
  • Zoro # G822805750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF840E1
Zoro #
G822805750
UPC #
00885911810715
Country of Origin
United States

Description

DRIVE SCREWS AND OTHER FASTENERS WITH THIS HIGH-OUTPUT 20 V MAX BRUSHLESS CORDLESS .25 IMPACT DRIVER. THE IMPACT DRIVER WAS ENGINEERED TO BE LIGHTWEIGHT FOR EASE OF USE WITHOUT SACRIFICING PERFORMANCE. ITS BRUSHLESS MOTOR DELIVERS UP TO 1700 IN-LB OF TORQUE AND UP TO 3200 RPM FOR DRIVING LARGE-DIAMETER SCREWS. THE COMPACT DESIGN PROVIDES MANEUVERABILITY AND ACCESS TO CONFINED AREAS WHEN DOING CABINETRY AND FRAMING WORK. MAINTAIN PRODUCTIVITY IN LOW LIGHT SPOTS WITH A 3 LED, ON-BOARD WORK LIGHT THAT ILLUMINATES DIM WORKSPACES. THIS CORDLESS KIT COMES WITH OUR LIGHTEST AND MOST POWERFUL 20 V MAX BATTERY, WITH 50% MORE POWER THAN THE DCB203 AND A 25% SMALLER FOOTPRINT. THE DEWALT POWERSTACK COMPACT BATTERY WORKS WITH ALL DEWALT 20 V MAX POWER TOOLS AND CHARGERS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.