Shop DEWALT
See all product information
Create Account
BRUSHLESS CORDLESS RECIPROCATING SAW, 1 1/8 IN L STROKE, 0 TO 3000 SPM, 20 V
- Mfr # DCS386B
- Zoro # G722805690
product price:Â
$
461.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Length
19-3/4 in
Width
4.19 in
Height
7.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS386B
- Zoro #
- G722805690
- UPC #
- 00885911683258
- Country of Origin
- United States
- Item
- Cordless Reciprocating Saws
Dimensions
- Tool Length
- 19-3/4 in
- Width
- 4.19 in
- Height
- 7.38 in
Description
TAKE ADVANTAGE OF MORE POWER WITH THE DEWALT 20 V MAX BRUSHLESS TOOLS WITH FLEXVOLT ADVANTAGE TOOL TECHNOLOGY. THE RECIPROCATING SAW HAS UP TO 50% MORE POWER WHEN PAIRED WITH A DCB606 60 V MAX FLEXVOLT BATTERY VERSUS A DCB205 DEWALT 20V MAX BATTERY. BATTERY AND CHARGER SOLD SEPARATELY.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.