Zoro Homepage

BRUSHLESS SLIDE SWITCH 4.5IN SAG

  • Mfr # DCG405B/DCB205C

  • Zoro # G512924280


product price: $469.18
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Voltage
20V DC
Includes
Grinder, 4-1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle, DCB205, DCB1104
Tool Weight
3.8 lb
Spindle Thread Size
5/8 in-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG405B/DCB205C
Zoro #
G512924280
UPC #
-
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
12 1/4 in
Wheel Diameter
4 1/2 in

Description

The DEWALT - DCG405B/DCB205C is a cordless angle grinder kit that operates on a brushless motor, which is intended for energy efficiency, and possibly lower maintenance requirements compared to brushed motors. This tool is compatible with the 20V MAX XR(R) battery series and includes one 5.0 Ah battery and charger. With a max speed of 9000 RPM, it's intended for use in metal cutting applications. The kit also includes a 4-1/2 in Type 27 Guard, Hex Key, Inner and Outer Flange, and Side Handle. Notably, it's equipped with an anti-kickback clutch, an anti-restart mechanism, and brake as an intended safety measure during operation.

Key Features:

  • Equipped with an electronic anti-kickback clutch.
  • Features anti-restart technology as an intended prevention against automatic restart after a power interruption.
  • Operates on a brushless motor, intended for better efficiency and possibly longer lifespan.
  • Made for Type 27 wheel type, intended for use in cutting tasks on metal.
  • Grip style is a barrel grip, offering a comfortable hold during operation.
  • Includes an overload protection feature to protect against electrical overload.
  • Features a lock-off switch and lock-on switch to enhance operational safety and convenience.
  • Operating at a speed range of 9000 RPM.
  • Spindle Thread Size is 5/8 in-11, to attach wheels, discs, guards, or other accessories.
  • Tool weight is 3.8 lb, suggesting a lightweight design.
  • Operates at a voltage of 20V DC.
  • Designed for use with a wheel diameter of 4 1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.