Zoro Homepage

Bulk Storage Rack, 18 in D, 49 5/8 in W, 3 Shelves

  • Mfr # DXST4500BLK

  • Zoro # G810190325


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Decking Material
Wood
Includes
(2) Stacking Plates, (3) Laminate Wood Decks, (4) Glass Filled Nylon Feet, (4) Glass Filled Nylon Top Caps, Shelf Locking Pins, Wall Mount Safety Kit
Overall Depth
18 in
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXST4500BLK
Zoro #
G810190325
UPC #
099198416588
Country of Origin
Multiple

Dimensions

Overall Width
49 5/8 in
Overall Depth
18 in
Overall Height
48 in

Details

Number of Shelves
3
Decking Material
Wood
Item
Bulk Storage Rack
Includes
(2) Stacking Plates, (3) Laminate Wood Decks, (4) Glass Filled Nylon Feet, (4) Glass Filled Nylon Top Caps, Shelf Locking Pins, Wall Mount Safety Kit
Beam Color
Black
Includes Decking
Yes
Assembled
Assembled
Load Capacity per Shelf
1,500 lb
Shelving Configuration
Standalone
Whole Unit Load Capacity
4,500 lb
Upright Color
Black
Duty Rating
Light-Duty
Shelf Adjustment Increments
2 3/8 in
Beam Finish
Powder Coated
Includes Mounting Hardware
Yes
Number of Uprights
2
Shelf Gauge
9 mm
Upright Load Capacity @ 24 in
4,500 lb
Upright Gauge
19 ga
Post Gauge
19 ga

Description

Industrial Storage Rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.