Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA5833
Zoro #
G4548535
UPC #
885911552776
Country of Origin
United States
Dimensions
Overall Length (In.)
16 in
Length (In.)
16 in
Overall Length
16 in
Shank Diameter
45/64 in
Head Width
1 in
Shank Hex Size
45/64 in
Maximum Drilling Depth
6 in
Details
Item
Self Sharpening Chisel Bit
Type
Bull Point
Shank Type
SDS Max
Non-Sparking
No
For Use With
Any SDS Max Hammer
Application
Chipping, General Breaking In Concrete, Removing Surface Material
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
Point
Shank Type - Machining
SDS Max
Primary Material Application
Concrete
Cutting Application
Chipping
Measurement System
Fractional Inch
Chisel Type
Bull Point Chisel
For Tool Type
Rotary Hammer
Material - Machining
Steel
Decimal Equivalent
0.6
Description
Self Sharpening Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.