Zoro Homepage

Bushing 1AWG CU, 1/0 AL

  • Mfr # DCE15110

  • Zoro # G9680030


product price: $49.89
/ea

Key Features

Number of Pieces
1
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Max. Bushing I.D.
0.744 in
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Jacket MIL Thickness
70 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE15110
Zoro #
G9680030
UPC #
885911497510
Country of Origin
China

Dimensions

Max. Cable Dia.
250 to 300 MCM CU, 300 MCM AL
Jacket MIL Thickness
70 mil
Jacket Thickness
70 mil
Maximum Bushing Inside Diameter
0.744 in

Details

Number of Pieces
1
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Item
Stripping Bushing
Max. Bushing I.D.
0.744 in
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Capacity
Aluminum: 300 MCM, Copper: 250 MCM
Application
Bushing
Product Type
Cable Stripper Bushings
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
DCE151 XR
Aluminum Wire Capacity
300 MCM
Copper Wire Capacity
250 to 300 MCM
Compatible Cable Material
Aluminum; Copper

Description

Quick release bushings for the DCE151 XR&®Cordless Cable Stripper are available in 24 sizes, ranging from 1 AWG CU & 1/0 AL to 750 MCM CU & 900 MCM AL. See below for a bushing size reference table. Bushing size is dependent on the cable brand.


  • • Laser Etched Sizes

  • • Replacable Cutting Blade

  • • Bushing Connects Quickly For Ease Of Use

  • • Laser Etched Sizes

  • • Replacable Cutting Blade

  • • Bushing Connects Quickly For Ease Of Use

Designed for:



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.