Zoro Homepage

Bushing 1AWG CU, 1/0 AL

  • Mfr # DCE15114

  • Zoro # G9680067


product price: $45.39
/ea

Key Features

Max. Bushing I.D.
0.87 in
Jacket MIL Thickness
70 mil
Capacity
Aluminum: 1/0 AWG, Copper: 400 MCM
Application
Bushing
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE15114
Zoro #
G9680067
UPC #
885911497558
Country of Origin
China

Dimensions

Jacket MIL Thickness
70 mil
Max. Cable Dia.
350 to 400 MCM CU
Maximum Bushing Inside Diameter
0.87 in
Jacket Thickness
70 mil

Details

Item
Stripping Bushing
Max. Bushing I.D.
0.87 in
Capacity
Aluminum: 1/0 AWG, Copper: 400 MCM
Application
Bushing
Number of Pieces
1
For Wire/Cable Type
THHN CU, XHHW CU
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Product Type
Cable Stripper Bushings
Copper Wire Capacity
350 to 400 MCM
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
DCE151 XR
Compatible Cable Material
Copper

Description

Quick release bushings for the DCE151 XR&®Cordless Cable Stripper are available in 24 sizes, ranging from 1 AWG CU & 1/0 AL to 750 MCM CU & 900 MCM AL. See below for a bushing size reference table. Bushing size is dependent on the cable brand.


  • • Laser Etched Sizes

  • • Replacable Cutting Blade

  • • Bushing Connects Quickly For Ease Of Use

  • • Laser Etched Sizes

  • • Replacable Cutting Blade

  • • Bushing Connects Quickly For Ease Of Use

Designed for:



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.