Bushing 1AWG CU, 1/0 AL
Mfr # DCE15117
Zoro # G9679656
product price: $47.99
/eaKey Features
Application
Bushing
Max. Bushing I.D.
0.964 in
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Capacity
4 cu. yd.
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE15117
Zoro #
G9679656
UPC #
885911497589
Country of Origin
China
Dimensions
Max. Cable Dia.
500 MCM CU, 600 MCM AL
Jacket MIL Thickness
70 mil
Maximum Bushing Inside Diameter
0.964 in
Jacket Thickness
70 mil
Details
Item
Stripping Bushing
Application
Bushing
Max. Bushing I.D.
0.964 in
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Capacity
4 cu. yd.
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible Manufacturer Model Number
DCE151 XR
Compatible Cable/Wire Type
THHN/XHHW
Compatible Cable Material
Aluminum; Copper
Aluminum Wire Capacity
600 MCM
Copper Wire Capacity
500 MCM
Description
Quick release bushings for the DCE151 XR&®Cordless Cable Stripper are available in 24 sizes, ranging from 1 AWG CU & 1/0 AL to 750 MCM CU & 900 MCM AL. See below for a bushing size reference table. Bushing size is dependent on the cable brand.
- • Laser Etched Sizes
- • Replacable Cutting Blade
- • Bushing Connects Quickly For Ease Of Use
- • Laser Etched Sizes
- • Replacable Cutting Blade
- • Bushing Connects Quickly For Ease Of Use
Designed for:
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.