Bushing 1AWG CU, 1/0 AL
Mfr # DCE15119
Zoro # G9679750
product price: $48.15
/eaKey Features
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Capacity
100 cu. yd.
Application
Bushing
Number of Pieces
1
For Wire/Cable Type
THHN CU, XHHW CU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE15119
Zoro #
G9679750
UPC #
885911497602
Country of Origin
China
Dimensions
Max. Cable Dia.
600 MCM CU
Jacket MIL Thickness
80 mil
Maximum Bushing Inside Diameter
1.027 in
Jacket Thickness
80 mil
Details
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Capacity
100 cu. yd.
Application
Bushing
Number of Pieces
1
For Wire/Cable Type
THHN CU, XHHW CU
Item
Stripping Bushing
Max. Bushing I.D.
1.027 in
Product Type
Cable Stripper Bushings
Compatible Cable/Wire Type
THHN/XHHW
Copper Wire Capacity
600 MCM
Compatible Manufacturer Model Number
DCE151 XR
Compatible Cable Material
Copper
Description
The DEWALT DCE15119 Bushing 1AWG CU, 1/0 AL is a cable stripper bushing designed for use with the DCE151 XR Cordless Cable Stripper. This component facilitates the stripping of copper and aluminum cables, specifically THHN and XHHW types, by offering compatibility with specified wire sizes.
Key Features of the DEWALT DCE15119 Bushing 1AWG CU, 1/0 AL:
- Compatible Cable Material: Compatible with copper (CU) cables up to 600 MCM.
- Bushing Type: Suitable for THHN CU and XHHW CU wire/cable types.
- Quick Connection: The bushing is designed for connection to the tool as specified in product instructions.
- Laser Etched Sizes: Markings on the bushing provide clear identification of compatible cable sizes.
- Replaceable Cutting Blade: Blade can be replaced per manufacturer’s instructions when required.
- Bushing Inside Diameter: Maximum inside diameter is 1.027 inches, accommodating specific cable diameters as required by application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.